
Hydraulic replacement filter for 30TR60H6LLLA / EPPENSTEINER
Mfr # B1HF0098973
Zoro # G110486616
product price: $62.39
/eaSold in multiples of 4 for $249.56
Key Features
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
30TR60H6LLLA
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0098973
Zoro #
G110486616
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.937"
Outside Dia.
2.047"
Inside Diameter
0.874"
Details
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
30TR60H6LLLA
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0099740 is a quality replacement for EPPENSTEINER / 30TR60H6LLLA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.