
Hydraulic replacement filter for 314880 / INTERNORMEN
Mfr # B1HF0120082
Zoro # G410490924
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
INTERNORMEN
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
3.071"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0120082
Zoro #
G410490924
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.071"
Length
15.669"
Inside Diameter
1.583"
Details
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
314880
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0122010 is a quality replacement for INTERNORMEN / 314880.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.