Hydraulic replacement filter for 315502 / INTERNORMEN
- Mfr # B1HF0099055
- Zoro # G110494314
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
315502
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0099055
- Zoro #
- G110494314
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 5.65"
- Length
- 36.26"
- Inside Diameter
- 3.799"
Details
- Replaces OEM Brand
- INTERNORMEN
- Replaces OEM Part
- 315502
- Filter Media
- Microglass
- Micron Rating
- 10 µ
- Head Material
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0113392 is a quality replacement for INTERNORMEN / 315502.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.