
Hydraulic replacement filter for 31881 / PTI/TEXTRON
Mfr # B1HF0006663
Zoro # G510479959
product price: $40.75
/eaSold in multiples of 4 for $163.00
Key Features
Replaces OEM Brand
PTI/TEXTRON
Filter Media
Cellulose
Micron Rating
10 ยต
Outside Dia.
1.772"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006663
Zoro #
G510479959
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772"
Length
4.449"
Inside Diameter
1.004"
Details
Replaces OEM Brand
PTI/TEXTRON
Replaces OEM Part
31881
Filter Media
Cellulose
Micron Rating
10 ยต
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0020042 is a quality replacement for PTI/TEXTRON / 31881.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.