
Hydraulic replacement filter for 31P0EAM062N1 / PUROLATOR
Mfr # B1HF0049298
Zoro # G310484498
product price: $159.99
/eaSold in multiples of 2 for $319.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
PUROLATOR
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0049298
Zoro #
G310484498
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.894"
Outside Dia.
3.602"
Inside Diameter
2.488"
Details
Replaces OEM Brand
PUROLATOR
Replaces OEM Part
31P0EAM062N1
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0051649 is a quality replacement for PUROLATOR / 31P0EAM062N1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.