
Hydraulic replacement filter for 321591 / INTERNORMEN
Mfr # B1HF0066012
Zoro # G510481341
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
INTERNORMEN
Filter Media
Wire Mesh
Micron Rating
100 µ
Length
20.236"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0066012
Zoro #
G510481341
UPC #
-
Country of Origin
Italy
Dimensions
Length
20.236"
Outside Dia.
5.591"
Inside Diameter
3.701"
Details
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
321591
Filter Media
Wire Mesh
Micron Rating
100 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0069491 is a quality replacement for INTERNORMEN / 321591.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.