Zoro Homepage

Hydraulic replacement filter for 321947 / FILTER MART

  • Mfr # B1HF0091458

  • Zoro # G611453254


product price: $41.65
/ea
Sold in multiples of 4 for $166.60

Key Features

Microns
20 ยต
Outside Dia.
2.99"
Head Material
Microglass
Application
Filtration
Length
4.72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091458
Zoro #
G611453254
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.99"
Length
4.72"
Inside Dia.
1.161"

Details

Item
Hydraulic Filter
Microns
20 ยต
Head Material
Microglass
Application
Filtration
Filter Media
Microglass

Description

Beta 1 Filters B1HF0092512 is a quality replacement for FILTER MART / 321947.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.