
Hydraulic replacement filter for 322488 / FILTER MART
Mfr # B1HF0034915
Zoro # G711451433
product price: $68.05
/eaSold in multiples of 4 for $272.20
Key Features
Application
Filtration
Filter Media
Microglass
Outside Dia.
11.5"
Inside Dia.
4.84"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0034915
Zoro #
G711451433
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
11.5"
Inside Dia.
4.84"
Length
10"
Details
Application
Filtration
Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Cellulose
Microns
5 ยต
Description
Beta 1 Filters B1HF0034914 is a quality replacement for FILTER MART / 322488.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.