
Hydraulic replacement filter for 322642 / INTERNORMEN
Mfr # B1HF0098967
Zoro # G810494928
product price: $60.79
/eaSold in multiples of 4 for $243.16
Key Features
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
322642
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0098967
Zoro #
G810494928
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.937"
Outside Dia.
2.047"
Inside Diameter
0.874"
Details
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
322642
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0113402 is a quality replacement for INTERNORMEN / 322642.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.