
Hydraulic replacement filter for 322692 / FILTER MART
Mfr # B1HF0007942
Zoro # G312361780
product price: $41.35
/eaSold in multiples of 4 for $165.40
Key Features
Inside Dia.
1.004 in
Outside Dia.
1.772 in
Application
Filtration
Microns
10 ยต
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007942
Zoro #
G312361780
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.004 in
Outside Dia.
1.772 in
Length
8.228 in
Details
Application
Filtration
Microns
10 ยต
Head Material
Cellulose
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0009227 is a quality replacement for FILTER MART / 322692.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.