Zoro Homepage

Hydraulic replacement filter for 3324588 / GROVE

  • Mfr # B1HF0135436

  • Zoro # G410495349


product price: $43.59
/ea
Sold in multiples of 4 for $174.36

Key Features

Replaces OEM Brand
GROVE
Filter Media
Microglass
Micron Rating
3 ยต
Outside Dia.
3.346"
Length
2.402"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0135436
Zoro #
G410495349
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.346"
Length
2.402"
Inside Diameter
2.087"

Details

Replaces OEM Brand
GROVE
Replaces OEM Part
3324588
Filter Media
Microglass
Micron Rating
3 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0184706 is a quality replacement for GROVE / 3324588.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.