Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 335010 / FILTER MART

  • Mfr # B1HF0026429

  • Zoro # G711451440


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Wire Mesh
Outside Dia.
11.5"
Application
Filtration
Length
10"
Inside Dia.
4.84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026429
Zoro #
G711451440
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
11.5"
Length
10"
Inside Dia.
4.84"

Details

Filter Media
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Head Material
Cellulose
Microns
5 ยต

Description

Beta 1 Filters B1HF0027589 is a quality replacement for FILTER MART / 335010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.