
Hydraulic replacement filter for 336016 / FILTER MART
Mfr # B1HF0097453
Zoro # G710488027
product price: $114.99
/eaSold in multiples of 2 for $229.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTER MART
Filter Media
Wire Mesh
Micron Rating
40 µ
Outside Dia.
2.421"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0097453
Zoro #
G710488027
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.421"
Length
7.874"
Inside Diameter
1.122"
Details
Replaces OEM Brand
FILTER MART
Replaces OEM Part
336016
Filter Media
Wire Mesh
Micron Rating
40 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0097452 is a quality replacement for FILTER MART / 336016.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.