
Hydraulic replacement filter for 352100417H20CR / GEA
Mfr # B1HF0186808
Zoro # G912358807
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Length
33.88 in
Inside Dia.
2.19 in
Outside Dia.
4.38 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186808
Zoro #
G912358807
UPC #
-
Country of Origin
United States
Dimensions
Length
33.88 in
Inside Dia.
2.19 in
Outside Dia.
4.38 in
Details
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0186810 is a quality replacement for GEA / 352100417H20CR.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.