Zoro Homepage

Hydraulic replacement filter for 35222981 / INGERSOLL RAND

  • Mfr # B1HF0152533

  • Zoro # G212358040


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
4.85 in
Length
22 in
Application
Filtration
Outside Dia.
7.44 in
Microns
25 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0152533
Zoro #
G212358040
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
4.85 in
Length
22 in
Outside Dia.
7.44 in

Details

Application
Filtration
Item
Hydraulic Filter
Microns
25 ยต

Description

Beta 1 Filters B1HF0152535 is a quality replacement for INGERSOLL RAND / 35222981.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.