
Hydraulic replacement filter for 3617478 / CATERPILLAR
Mfr # B1HF0184646
Zoro # G011452895
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Microns
10 ยต
Head Material
Cellulose
Length
8.661"
Inside Dia.
1.594"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0184646
Zoro #
G011452895
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.661"
Inside Dia.
1.594"
Outside Dia.
3.898"
Details
Microns
10 ยต
Head Material
Cellulose
Application
Filtration
Filter Media
Microglass
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0185964 is a quality replacement for CATERPILLAR / 3617478.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.