Zoro Homepage

Hydraulic replacement filter for 3619594M1 / MASSEY FERGUSON

  • Mfr # B1HF0006781

  • Zoro # G211451476


product price: $50.65
/ea
Sold in multiples of 4 for $202.60

Key Features

Inside Dia.
1.063"
Filter Media
Microglass
Application
Filtration
Microns
5 ยต
Outside Dia.
2.087"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006781
Zoro #
G211451476
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.063"
Outside Dia.
2.087"
Length
13.78"

Details

Filter Media
Microglass
Application
Filtration
Microns
5 ยต
Head Material
Microglass
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0014605 is a quality replacement for MASSEY FERGUSON / 3619594M1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.