Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 361992 / VICKERS

  • Mfr # B1HF0129182

  • Zoro # G814230645


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2.89 in
Filter Media
Wire Mesh
Microns
150
Application
Filtration
Length
6.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0129182
Zoro #
G814230645
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
2.89 in
Length
6.26 in
Outside Dia.
4.02 in

Details

Filter Media
Wire Mesh
Item
Hydraulic Filter
Microns
150
Application
Filtration
Replaces Part
361992
Material
Wire Mesh
Replaces Brand
VICKERS

Description

Beta 1 Filters B1HF0129187 is a quality replacement for VICKERS / 361992.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 361992-/ VICKERS
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.