
Hydraulic replacement filter for 3830ZGEB39 / SEPARATION TECHNOLOGIES
Mfr # B1HF0001215
Zoro # G710479360
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
3830ZGEB39
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001215
Zoro #
G710479360
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.394"
Length
36.496"
Inside Diameter
3.78"
Details
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
3830ZGEB39
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0005036 is a quality replacement for SEPARATION TECHNOLOGIES / 3830ZGEB39.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.