
Hydraulic replacement filter for 390004710092 / GEA
Mfr # B1HF0186872
Zoro # G511934181
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.5"
Length
9.38"
Inside Dia.
1.47"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186872
Zoro #
G511934181
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3.5"
Length
9.38"
Inside Dia.
1.47"
Details
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0186871 is a quality replacement for GEA / 390004710092.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.