Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for 3910GGEB04 / SEPARATION TECHNOLOGIES
- Mfr # B1HF0008508
- Zoro # G810479000
product price:Â
$
64.75
/ea
Sold in multiples of 2 for
$129.50
Key Features
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
3910GGEB04
Filter Media
Microglass
Micron Rating
5 µ
Outside Dia.
2.756"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0008508
- Zoro #
- G810479000
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- SEPARATION TECHNOLOGIES
- Replaces OEM Part
- 3910GGEB04
- Filter Media
- Microglass
- Micron Rating
- 5 µ
- Head Material
- Microglass
- Application
- Filtration
Dimensions
- Outside Dia.
- 2.756"
- Length
- 4.606"
- Inside Diameter
- 1.319"
Description
Beta 1 Filters B1HF0021981 is a quality replacement for SEPARATION TECHNOLOGIES / 3910GGEB04.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.