Zoro Homepage

Hydraulic replacement filter for 3940GGEB26 / SEPARATION TECHNOLOGIES

  • Mfr # B1HF0034229

  • Zoro # G510476811


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
3940GGEB26
Filter Media
Microglass
Micron Rating
5 ยต
Outside Dia.
3.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0034229
Zoro #
G510476811
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
25.866"
Inside Diameter
2.224"

Details

Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
3940GGEB26
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0038137 is a quality replacement for SEPARATION TECHNOLOGIES / 3940GGEB26.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.