
Hydraulic replacement filter for 3960SGMB16 / SEPARATION TECHNOLOGIES
Mfr # B1HF0006529
Zoro # G612359913
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Microns
20 ยต
Application
Filtration
Outside Dia.
3.071 in
Inside Dia.
1.693 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006529
Zoro #
G612359913
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.071 in
Inside Dia.
1.693 in
Length
16.85 in
Details
Microns
20 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Description
Beta 1 Filters B1HF0022055 is a quality replacement for SEPARATION TECHNOLOGIES / 3960SGMB16.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.