Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 3970GGHB09 / SEPARATION TECHNOLOGIES

  • Mfr # B1HF0132880

  • Zoro # G011452994


product price: $77.59
/ea
Sold in multiples of 2 for $155.18
Free Shipping & Returns

Key Features

Filter Media
Microglass
Application
Filtration
Length
6.26"
Outside Dia.
1.969"
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0132880
Zoro #
G011452994
UPC #
-
Country of Origin
Italy

Dimensions

Length
6.26"
Outside Dia.
1.969"
Inside Dia.
0.965"

Details

Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
10 ยต
Head Material
Microglass

Description

Beta 1 Filters B1HF0135208 is a quality replacement for SEPARATION TECHNOLOGIES / 3970GGHB09.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.