
Hydraulic replacement filter for 3I0648 / CATERPILLAR
Mfr # B1HF0006478
Zoro # G710477007
product price: $57.95
/eaSold in multiples of 4 for $231.80
Key Features
Replaces OEM Brand
CATERPILLAR
Filter Media
Microglass
Micron Rating
10 µ
Length
8.228"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006478
Zoro #
G710477007
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.228"
Outside Dia.
1.772"
Inside Diameter
1.004"
Details
Replaces OEM Brand
CATERPILLAR
Replaces OEM Part
3I0648
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0007243 is a quality replacement for CATERPILLAR / 3I0648.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.