
Hydraulic replacement filter for 3I1363 / CATERPILLAR
Mfr # B1HF0038897
Zoro # G411453188
product price: $92.89
/eaSold in multiples of 2 for $185.78
Free Shipping & Returns
Key Features
Inside Dia.
1.268"
Length
7.008"
Application
Filtration
Filter Media
Cellulose
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0038897
Zoro #
G411453188
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.268"
Length
7.008"
Outside Dia.
2.028"
Details
Application
Filtration
Filter Media
Cellulose
Head Material
Wire Mesh
Microns
25 ยต
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0039022 is a quality replacement for CATERPILLAR / 3I1363.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.