Zoro Homepage

Hydraulic replacement filter for 3I1715 / CATERPILLAR

  • Mfr # B1HF0048357

  • Zoro # G111451781


product price: $50.65
/ea
Sold in multiples of 4 for $202.60

Key Features

Filter Media
Cellulose
Length
8.661"
Application
Filtration
Head Material
Microglass
Outside Dia.
2.087"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0048357
Zoro #
G111451781
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.661"
Outside Dia.
2.087"
Inside Dia.
1.24"

Details

Filter Media
Cellulose
Application
Filtration
Head Material
Microglass
Microns
10 ยต
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0048376 is a quality replacement for CATERPILLAR / 3I1715.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.