
Hydraulic replacement filter for 4305928M91 / MASSEY FERGUSON
Mfr # B1HF0006505
Zoro # G410480437
product price: $63.55
/eaSold in multiples of 4 for $254.20
Key Features
Replaces OEM Brand
MASSEY FERGUSON
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006505
Zoro #
G410480437
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.969"
Length
8.228"
Inside Diameter
0.965"
Details
Replaces OEM Brand
MASSEY FERGUSON
Replaces OEM Part
4305928M91
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0014614 is a quality replacement for MASSEY FERGUSON / 4305928M91.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.