
Hydraulic replacement filter for 4536 / DONALDSON
Mfr # B1HF0007817
Zoro # G510480962
product price: $61.99
/eaSold in multiples of 2 for $123.98
Key Features
Replaces OEM Brand
DONALDSON
Filter Media
Wire Mesh
Micron Rating
60 µ
Outside Dia.
2.087"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007817
Zoro #
G510480962
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.087"
Length
9.055"
Inside Diameter
1.083"
Details
Replaces OEM Brand
DONALDSON
Replaces OEM Part
4536
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0007816 is a quality replacement for DONALDSON / 4536.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.