Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 4556 / DONALDSON

  • Mfr # B1HF0007828

  • Zoro # G211453098


product price: $97.85
/ea
Sold in multiples of 2 for $195.70
Free Shipping & Returns

Key Features

Inside Dia.
0.937"
Application
Filtration
Head Material
Microglass
Length
12.992"
Outside Dia.
2.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007828
Zoro #
G211453098
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
0.937"
Length
12.992"
Outside Dia.
2.008"

Details

Application
Filtration
Head Material
Microglass
Filter Media
Wire Mesh
Item
Hydraulic Filter
Microns
10 ยต

Description

Beta 1 Filters B1HF0007827 is a quality replacement for DONALDSON / 4556.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.