
Hydraulic replacement filter for 464511 / SOFIMA
Mfr # B1HF0117994
Zoro # G310494152
product price: $102.99
/eaSold in multiples of 2 for $205.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
SOFIMA
Filter Media
Wire Mesh
Micron Rating
125 µ
Length
12.992"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117994
Zoro #
G310494152
UPC #
-
Country of Origin
Italy
Dimensions
Length
12.992"
Outside Dia.
3.15"
Inside Diameter
2.362"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
464511
Filter Media
Wire Mesh
Micron Rating
125 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0119537 is a quality replacement for SOFIMA / 464511.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.