Zoro Homepage

Hydraulic replacement filter for 4649 / COMMERCIAL

  • Mfr # B1HF0038897

  • Zoro # G211453159


product price: $92.89
/ea
Sold in multiples of 2 for $185.78
Free Shipping & Returns

Key Features

Application
Filtration
Microns
60 ยต
Filter Media
Cellulose
Outside Dia.
3.268"
Head Material
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0038897
Zoro #
G211453159
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.268"
Length
14.685"
Inside Dia.
1.866"

Details

Item
Hydraulic Filter
Application
Filtration
Microns
60 ยต
Filter Media
Cellulose
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0039065 is a quality replacement for COMMERCIAL / 4649.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.