Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 4687 / COMMERCIAL

  • Mfr # B1HF0038897

  • Zoro # G911452995


product price: $90.09
/ea
Sold in multiples of 2 for $180.18
Free Shipping & Returns

Key Features

Application
Filtration
Microns
5 ยต
Length
12.953"
Inside Dia.
1.319"
Outside Dia.
2.795"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0038897
Zoro #
G911452995
UPC #
-
Country of Origin
Italy

Dimensions

Length
12.953"
Inside Dia.
1.319"
Outside Dia.
2.795"

Details

Application
Filtration
Microns
5 ยต
Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Cellulose

Description

Beta 1 Filters B1HF0039070 is a quality replacement for COMMERCIAL / 4687.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.