
Hydraulic replacement filter for 50309D25W / HYDAC/HYCON
Mfr # B1HF0132971
Zoro # G716519367
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.898 in
Inside Dia.
1.654 in
Micron Rating
25
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0132971
Zoro #
G716519367
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.898 in
Inside Dia.
1.654 in
Details
Micron Rating
25
Filter Media
Wire Mesh
Description
Beta 1 Filters B1HF0133650 is a quality replacement for HYDAC/HYCON / 50309D25W.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter replacement for 50309D25W / HYDAC/HYCON (1 piece minimum).
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with efficiency and reliability in mind.
- Designed for various applications, including hydraulic systems and oil filtration.
- Designed to remove contaminants such as dirt, dust and debris.
- Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.