
Hydraulic replacement filter for 50693886 / DOOSAN
Mfr # B1HF0152584
Zoro # G911933814
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.44"
Outside Dia.
4.38"
Length
16"
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152584
Zoro #
G911933814
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
2.44"
Outside Dia.
4.38"
Length
16"
Details
Application
Filtration
Item
Hydraulic Filter
Head Material
Cellulose
Microns
25 ยต
Description
Beta 1 Filters B1HF0152586 is a quality replacement for DOOSAN / 50693886.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.