
Hydraulic replacement filter for 50850303 / MYCOM
Mfr # B1HF0152578
Zoro # G411933802
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Length
14.63"
Outside Dia.
4.5"
Inside Dia.
2.25"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152578
Zoro #
G411933802
UPC #
-
Country of Origin
United States
Dimensions
Length
14.63"
Outside Dia.
4.5"
Inside Dia.
2.25"
Details
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0152579 is a quality replacement for MYCOM / 50850303.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.