
Hydraulic replacement filter for 5106639 / LIEBHERR
Mfr # B1HF0091558
Zoro # G110489570
product price: $106.99
/eaSold in multiples of 2 for $213.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
LIEBHERR
Filter Media
Cellulose
Micron Rating
10 ยต
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091558
Zoro #
G110489570
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.031"
Outside Dia.
5.118"
Inside Diameter
2.028"
Details
Replaces OEM Brand
LIEBHERR
Replaces OEM Part
5106639
Filter Media
Cellulose
Micron Rating
10 ยต
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0093329 is a quality replacement for LIEBHERR / 5106639.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.