
Hydraulic replacement filter for 531A0224H01 / FRICK
Mfr # B1HF0186860
Zoro # G811934751
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.78"
Outside Dia.
5"
Length
14.5"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186860
Zoro #
G811934751
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1.78"
Outside Dia.
5"
Length
14.5"
Details
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0186859 is a quality replacement for FRICK / 531A0224H01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.