
Hydraulic replacement filter for 54326705 / JOY
Mfr # B1HF0152475
Zoro # G711934721
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Length
7.62"
Outside Dia.
4.5"
Microns
10 ยต
Inside Dia.
2.25"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152475
Zoro #
G711934721
UPC #
-
Country of Origin
United States
Dimensions
Length
7.62"
Outside Dia.
4.5"
Inside Dia.
2.25"
Details
Microns
10 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Description
Beta 1 Filters B1HF0152477 is a quality replacement for JOY / 54326705.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.