Zoro Homepage

Hydraulic replacement filter for 57125 / WIX

  • Mfr # B1HF0048305

  • Zoro # G510477191


product price: $69.45
/ea
Sold in multiples of 2 for $138.90

Key Features

Replaces OEM Brand
WIX
Filter Media
Cellulose
Micron Rating
10 µ
Outside Dia.
2.362"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0048305
Zoro #
G510477191
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.362"
Length
9.606"
Inside Diameter
1.406"

Details

Replaces OEM Brand
WIX
Replaces OEM Part
57125
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose

Description

Beta 1 Filters B1HF0052373 is a quality replacement for WIX / 57125.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.