
Hydraulic replacement filter for 57415 / WIX
Mfr # B1HF0117477
Zoro # G310495517
product price: $76.15
/eaSold in multiples of 2 for $152.30
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117477
Zoro #
G310495517
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.661"
Length
9.291"
Inside Diameter
1.732"
Details
Replaces OEM Brand
WIX
Replaces OEM Part
57415
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0119843 is a quality replacement for WIX / 57415.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.