Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for 57649 / DANA
- Mfr # B1HF0075777
- Zoro # G110483813
product price:Â
$
78.75
/ea
Sold in multiples of 2 for $157.50
Key Features
Replaces OEM Brand
DANA
Replaces OEM Part
57649
Filter Media
Microglass
Micron Rating
10 µ
Length
3.307"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0075777
- Zoro #
- G110483813
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 3.307"
- Outside Dia.
- 1.85"
- Inside Diameter
- 0.87"
Details
- Replaces OEM Brand
- DANA
- Replaces OEM Part
- 57649
- Filter Media
- Microglass
- Micron Rating
- 10 µ
- Application
- Filtration
- Head Material
- Microglass
Description
Beta 1 Filters B1HF0075889 is a quality replacement for DANA / 57649.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.