
Hydraulic replacement filter for 600153 / KAYDON
Mfr # B1HF0038897
Zoro # G211451469
product price: $92.89
/eaSold in multiples of 2 for $185.78
Free Shipping & Returns
Key Features
Outside Dia.
2.362"
Inside Dia.
1.406"
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0038897
Zoro #
G211451469
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.362"
Inside Dia.
1.406"
Length
5.315"
Details
Item
Hydraulic Filter
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Microns
25 ยต
Description
Beta 1 Filters B1HF0040019 is a quality replacement for KAYDON / 600153.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.