Zoro Homepage

Hydraulic replacement filter for 6010003 / MP FILTRI

  • Mfr # B1HF0006449

  • Zoro # G510482706


product price: $45.99
/ea
Sold in multiples of 4 for $183.96

Key Features

Replaces OEM Brand
MP FILTRI
Replaces OEM Part
6010003
Filter Media
Microglass
Micron Rating
5 ยต
Outside Dia.
3.071"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006449
Zoro #
G510482706
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.071"
Length
4.567"
Inside Diameter
1.701"

Details

Replaces OEM Brand
MP FILTRI
Replaces OEM Part
6010003
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0014761 is a quality replacement for MP FILTRI / 6010003.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.