
Hydraulic replacement filter for 6400EAL062N3 / PUROLATOR
Mfr # B1HF0041146
Zoro # G711451570
product price: $115.99
/eaSold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Microns
25 ยต
Length
7.83"
Filter Media
Microglass
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0041146
Zoro #
G711451570
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.83"
Outside Dia.
2.36"
Inside Dia.
1.28"
Details
Microns
25 ยต
Filter Media
Microglass
Head Material
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0046078 is a quality replacement for PUROLATOR / 6400EAL062N3.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.