Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 644930 / KAESER

  • Mfr # B1HF0186812

  • Zoro # G210497680


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
KAESER
Outside Dia.
3.26"
Length
13.07"
Application
Filtration
Inside Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0186812
Zoro #
G210497680
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.26"
Length
13.07"
Inside Diameter
1"

Details

Replaces OEM Brand
KAESER
Replaces OEM Part
644930
Application
Filtration

Description

Beta 1 Filters B1HF0186811 is a quality replacement for KAESER / 644930.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.