Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 646930 / KAESER

  • Mfr # B1HF0186855

  • Zoro # G111934727


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1"
Outside Dia.
3.28"
Application
Filtration
Length
16.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0186855
Zoro #
G111934727
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1"
Outside Dia.
3.28"
Length
16.75"

Details

Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0186854 is a quality replacement for KAESER / 646930.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.