Hydraulic replacement filter for 6636483 / ILVA
- Mfr # B1HF0026543
- Zoro # G010486365
product price:Â
$
62.79
/ea
Sold in multiples of 4 for
$251.16
Key Features
Replaces OEM Brand
ILVA
Replaces OEM Part
6636483
Filter Media
Wire Mesh
Micron Rating
60 µ
Outside Dia.
1.85"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0026543
- Zoro #
- G010486365
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- ILVA
- Replaces OEM Part
- 6636483
- Filter Media
- Wire Mesh
- Micron Rating
- 60 µ
- Application
- Filtration
- Head Material
- Wire Mesh
Dimensions
- Outside Dia.
- 1.85"
- Length
- 6.772"
- Inside Diameter
- 1.004"
Description
Beta 1 Filters B1HF0029327 is a quality replacement for ILVA / 6636483.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.