
Hydraulic replacement filter for 6750552150 / MANN+HUMMEL
Mfr # B1HF0091507
Zoro # G111452993
product price: $28.35
/eaSold in multiples of 4 for $113.40
Key Features
Outside Dia.
2.008"
Microns
10 ยต
Length
12.992"
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091507
Zoro #
G111452993
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.008"
Length
12.992"
Inside Dia.
0.937"
Details
Microns
10 ยต
Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Filter Media
Cellulose
Description
Beta 1 Filters B1HF0093622 is a quality replacement for MANN+HUMMEL / 6750552150.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.