Zoro Homepage

Hydraulic replacement filter for 701601712 / JOY

  • Mfr # B1HF0186887

  • Zoro # G411934601


product price: $30.15
/ea

Key Features

Outside Dia.
3.96"
Application
Filtration
Inside Dia.
1.08"
Length
5.95"
Microns
30 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0186887
Zoro #
G411934601
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.96"
Inside Dia.
1.08"
Length
5.95"

Details

Item
Hydraulic Filter
Application
Filtration
Microns
30 ยต
Head Material
Cellulose

Description

Beta 1 Filters B1HF0186897 is a quality replacement for JOY / 701601712.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.